12 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

12 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

12 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633312
  • Item #3076920
  • Manufacturer Part #633-312
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Swivel nut includes gasket
  • Ideal for repair jobs
  • Full-slip fitting slides over tube for easy installation
  • Brass FIP swivel nut includes gasket
  • New 1/2 in. full-slip models ideal for repair jobs
  • 1/2 in. and 3/4 in. full-slip fittings slide over existing tube for quick and easy installation of replacement water heaters
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
Female Sweat
End Connections:
FIPS x Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass, Copper
Rigid:
Yes
UL Listed:
No