1/2 x 3/8 in. Brass Compression Adapter

You last purchased this on
 
Sioux Chief

1/2 x 3/8 in. Brass Compression Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 x 3/8 in. Brass Compression Adapter

  • Fast #
  • Part #S90747161001
  • Item #7261936
  • Manufacturer Part #907-47161001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy to Install
  • Common applications are gasoline, grease, oil, water, vacuum and air lines
  • Works on all standard compression applications
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
400 psi
Type:
S90747161001