1/2 in. FIPS Copper Tub Spout Elbow
Series 613 1/2 in. FIPS Copper Tub Spout Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 3500-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Radius fits all valve rough-ins
- Made in the USA
- 1/2" fixed FIP connection
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-88-03
- Application:
- Residential, Tub and Shower
- Collection:
- Series 613
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Copper
- Material Type:
- Type L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2900 psig
- Width:
- 6 in