1/2 x 6 in. Sweat x Copper Full Slip Coupling

This product has been replaced by

Sioux Chief Sweat Copper Coupling
Sioux Chief 1/2 in. Sweat Copper Coupling
Manufacturer Part #600-206PK
You last purchased this on
 
Sioux Chief

1/2 x 6 in. Sweat x Copper Full Slip Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief Sweat Copper Coupling
Sioux Chief 1/2 in. Sweat Copper Coupling
Manufacturer Part #600-206PK
Sioux Chief

1/2 x 6 in. Sweat x Copper Full Slip Coupling

  • Fast #
  • Part #S600206
  • Item #497791
  • Manufacturer Part #600-206
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Safe for repair of cold and hot water lines
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Copper