12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink
861 Series 12 x 12 x 9 in. Floor Mount Cast Iron Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid-resistant coating
- Perfect for high heat discharge applications
- Cast iron no-hub connection
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 861 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Sink Bowl Size:
- 12 in x 12 in x 9 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in x 9 in