13-1/2 x 1/2 x 7/8 in. Sweat x OD Air Chamber
13-1/2 x 1/2 x 7/8 in. Sweat x OD Air Chamber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Press-fit compatible
- Precision spin closed ends are guaranteed leak proof
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Material:
- Copper
- Material Type:
- Type M