1/2 x 1/4 in. F1960 x Compression Angle Supply Stop Valve in Chrome Plated
130 Series 1/2 x 1/4 in. F1960 x Compression Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter turn positive on and off
- Bright, nickel plated valves
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- 130 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1960
- End Connection 2:
- Compression
- End Connections:
- F1960 x Compression
- Handle Material:
- Zinc
- Height:
- 1-57/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/10 in
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Recommended Valve Application:
- Residential, Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 81/100 in
- cUPC Certified:
- Yes