1/2 x 3/8 in. FIPS x Compression Lever Angle Supply Stop Valve in Chrome Plated
130 Series 1/2 x 3/8 in. FIPS x Compression Lever Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid chrome-plated brass ball provides corrosion resistance and combines with PTFE seats for years of dependable operation.
Specifications
- Application:
- Residential, Commercial
- Collection:
- 130 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-663/1000 in
- IAPMO Listed -:
- Yes
- Length:
- 2-461/1000 in
- Material:
- Brass
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 891/1000 in
- cUPC Certified:
- Yes