1/2 x 3/8 in. F1960 x Compression Angle Supply Stop Valve in Chrome Plated
130 Series 1/2 x 3/8 in. F1960 x Compression Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4-Turn operation
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F1960
- Collection:
- 130 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Connection Type:
- PEX x Compression
- End Connection 1:
- MIPT
- End Connection 2:
- Compression
- End Connections:
- MIPT x Compression
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/10 in
- Material:
- Brass
- NSF Certified:
- Yes
- Outlet Size (in):
- 3/8 in
- Outlet Type:
- Compression
- Pressure - High:
- 400
- Recommended Valve Application:
- Residential, Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 81/100 in
- cUPC Certified:
- Yes