130 Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome

Part #S130G2WC  |  Manufacturer Part #130-G2W1C

Starting at
$ 8.78 EACH

Valve Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

CARB OTC LEED Compliant: No

Collection: 130 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: PEX

End Connection 2: Compression

End Connections: PEX x Compression

GSA Approved: No

Handle Type: Lever

Height: 1-27/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-1/10 in

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve