Steel Water Heater Stand supports up to 50 gal. Water Heater
598 Series Steel Water Heater Stand supports up to 50 gal. Water Heater
Frequently Purchased Together
Product Details
- Made in the USA
- U.S. made from durable galvanized steel
- Quick and easy assembly
- Standard models assemble easily with all hardware included
- Fast assemble model features steel interlocking slots and tabs and only requires one screw in center of cross member to complete
- Individually boxed
- Meets national fuel gas code requirements
Specifications
- Coating:
- Galvanized
- Collection:
- 598 Series
- Gauge (metal):
- 18 ga
- Height:
- 18 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Steel
- Product Type:
- Stand
- Thickness:
- 0.0478 in
- Weight Capacity:
- 650 lb
- Width:
- 21 in