1/4 in. Compression ABS Ice Maker Outlet Box with Water Hammer Arrester
1/4 in. Compression ABS Ice Maker Outlet Box with Water Hammer Arrester
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS, DZR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 5-3/4 in