1-1/2 - 6 x 14 in. Carbon Steel and Polyethylene Stake

You last purchased this on
 
Sioux Chief

Tomahawk™ 1-1/2 - 6 x 14 in. Carbon Steel and Polyethylene Stake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Tomahawk™ 1-1/2 - 6 x 14 in. Carbon Steel and Polyethylene Stake

  • Fast #
  • Part #S535914
  • Item #427854
  • Manufacturer Part #535-914
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Supports closer bends
  • Secures 1-1/2 – 6 Schedule 40 piping
  • Prevents pipe from floating or moving during concrete pours
  • Requires Certification

Specifications

Application:
PVC Pipe
Collection:
Tomahawk™
Fits Pipe Size:
1-1/2 in - 6 in
Length:
14 in
Material:
Carbon Steel, Plastic
Material Type:
Polyethylene
Product Type:
Stake
Rod Size (in):
3/8 in
Width:
39/50 in