1/4 in x 20 in Steel Closet Bolt
1/4 in x 20 in Steel Closet Bolt
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 420000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open end nut and plated washer included
- Fasten toilet bowl securely to the floor
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 1/4 in
- Length:
- 20 in
- Material:
- Brass