15 in. Heavy Duty Mini Strut Bracket

Part #S5233MSS2  |  Item #4555796  |  Manufacturer Part #523-3MSS2

$ 5.54 EACH

Length:

15 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single bracket with 2 pre-drilled holes accepts 3/8" threaded rod

Documents

Specifications

Gauge: 16

Height: 47/100 in

Length: 15 in

Material: Galvanized Steel

Width: 17/25 in

Work Load Limit: 250