15 in. Sump Receiver

You last purchased this on
 
Sioux Chief

15 in. Sump Receiver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

15 in. Sump Receiver

  • Fast #
  • Part #S86815S2
  • Item #4145368
  • Manufacturer Part #868-15S2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.4 2003
CARB OTC LEED Compliant:
No
Diameter:
15 in
Drain Component Type:
Sump Receiver
IAPMO Listed -:
No
Material:
Cast Iron, Steel
NSF Certified:
No