15 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

Grip™ 15 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Grip™ 15 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633G3TM15
  • Item #4625542
  • Manufacturer Part #633-G3TM15
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes gasket, making it a dielectric fitting
  • 15 in. length
  • 3/4 in. swivel FIP x 3/4 in. swivel FIP x 3/4 in. FIP tee
  • Pre-manufactured assemblies
  • Maintains the necessary 18 in. distance from PEX
  • Made in the USA
  • Allows the expansion tank to be installed to the top of the fitting
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM F-876
Application:
Hot and Cold Water Distribution, PEX Tubing
Collection:
Grip™
Diameter:
3/5 in
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
Material:
Brass, Copper
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
600
Rigid:
Yes
UL Listed:
No