18 x 3-1/2 in. 16 ga Protection Plate

You last purchased this on
 
Sioux Chief

539 Series 18 x 3-1/2 in. 16 ga Protection Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

539 Series 18 x 3-1/2 in. 16 ga Protection Plate

  • Fast #
  • Part #S53918
  • Item #2487359
  • Manufacturer Part #539-18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in the USA
  • 16 gauge
  • Requires Certification

Documents


Specifications

Collection:
539 Series
Gauge (metal):
16 ga
Length:
18 in
Material:
Steel
Product Type:
Shield Plate
Width:
3-1/2 in