18 x 3/4 in. Water Heater Connector

Part #S631CG307FP  |  Item #4556084  |  Manufacturer Part #631-CG307FP

$ 51.00 EACH

Length:

18 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full-flow fitting, no restriction
  • 3/4" swivel FIP connection X 3/4" CPVC socket
  • Made in the USA

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: FIPS

End Connection 2: Socket Weld

End Connections: FIPS x Socket Weld

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 18 in

Material: Plastic

Rigid: Yes