18 x 3/4 in. Water Heater Connector

Part #S633318  |  Item #3924648  |  Manufacturer Part #633-318

$ 16.13 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Full-slip fitting slides over tube for easy installation
  • Swivel nut includes gasket
  • Ideal for repair jobs
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPS

End Connection 2: Male Sweat

End Connections: FIPS x Male Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Material: Brass

Rigid: Yes