18 x 3/4 in. Water Heater Connector

Part #S633CG18FP  |  Item #4507036  |  Manufacturer Part #633-CG18FP

$ 50.64 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3/4" swivel FIP X 3/4" CPVC connection
  • Includes gasket, making it a dielectric fitting
  • Full port ball valve
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPS

End Connection 2: Solvent Weld

End Connections: FIPS x Solvent Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Material: Brass

Maximum Pressure: 600 WOG

Rigid: Yes