18 x 3/4 in. Water Heater Connector

Part #S633WG18FP  |  Item #4555887  |  Manufacturer Part #633WG18FP

$ 46.07 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Full-flow fitting, no restriction

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: FIPS

End Connections: FIPS

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 18 in

Material: Copper

Rigid: No