18 x 3/4 in. Water Heater Connector
PowerPEX® 18 x 3/4 in. Water Heater Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 1400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full-flow fitting, no restriction
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- PowerPEX®
- End Connection 1:
- F1807
- End Connection 2:
- FIPS
- End Connections:
- F1807 x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Copper
- Material Type:
- Type L
- Rigid:
- No