18 x 3/4 in. Water Heater Connector

Part #S633XG18FPT  |  Item #4529645  |  Manufacturer Part #633XG18FPT

$ 74.99 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Full-flow fitting, no restriction

Lead Law Compliant

Documents

Specifications

End Connection 1: PEX

End Connection 2: FIPS

End Connections: PEX x FIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Material: Brass

Maximum Pressure: 600 WOG

Rigid: Yes