18 x 3/4 in. Water Heater Connector

Part #S634WG418  |  Item #3924596  |  Manufacturer Part #634WG418

$ 26.35 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flexible dielectric fitting works well in tight spaces
  • Includes gasket
  • Fitting with 600 WOG full port ball valve available

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: Sweat

End Connection 2: FIPS

End Connections: Sweat x FIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 18 in

Material: Copper

Rigid: Yes