18 x 3/4 in. Water Heater Connector

Part #S694CG33012091  |  Item #4527435  |  Manufacturer Part #694CG33012091

$ 98.03 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Maintains the necessary 18" distance from plastic tubing
  • All components included in kit
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP Swivel

End Connection 2: CPVC

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Rigid: Yes