2-1/2 in. Steel Carrier Bracket in Copper

You last purchased this on
 
Sioux Chief

521-72 Series 2-1/2 in. Steel Carrier Bracket in Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

521-72 Series 2-1/2 in. Steel Carrier Bracket in Copper

  • Fast #
  • Part #S521725
  • Item #3866301
  • Manufacturer Part #521-725
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Copper Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Washers included
  • Channel design extends the entire length of the bracket for maximum strength and rigidity
  • Supports water pipe for flush valve 26-1/2 in. above floor and offsets flush valve from carrier center
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Pipe Support
Collection:
521-72 Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Depth:
13/25 in
Fits Pipe Size:
1 in
Height:
23 in
IAPMO Listed -:
Yes
Material:
Steel
Product Type:
Carrier Bracket
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in