0 items

Sioux Chief 2-1/2 in. ABS Plastic Countersunk Cleanout Plug

S87925

Fits Pipe Size

2-1/2 in

$2.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Acid resistant and chemically inert
  • Combine with FIP adapters to make your own cleanouts
  • Highly durable
  • Will not seize up on ABS or PVC

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2-1/2 in
Material
Plastic
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday