2-1/2 in. Corrosion Proof Closet Bolt

Part #S425PB  |  Item #5145158  |  Manufacturer Part #425-PB

$ 1.07 per PAIR
(Pricing is for 2-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tensile strength exceeds 1,100 lbs per bolt
  • 2-1/2" length
  • Bolt base loads into any flange
  • Improved adaptability-open end nut now fits 1/2 sockets
  • Completely corrosion proof bolts
  • Made in the USA

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 5/16 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Plastic

Material Type: Nylon