0 items

Sioux Chief 2 13/32 x 7 in. Galvanized Steel Pipe Strap

S5027

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Galvanized Steel for IPS Pipe
  • It is important to note that pipe straps should not be rigidly attached to the actual pipe that is placed in the pipestand, thus allowing for expansion and contraction to occur within the pipestand

SPECIFICATIONS

Fits Pipe Size
2-13/32 in
Gauge
18
Material
Galvanized Steel
Width
7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday