2-1/4 in. Brass Closet Bolt
2-1/4 in. Brass Closet Bolt
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 70000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4" x 20 -- 2-1/4" bolt with nut & washer in a bulk box
- Nickel plated steel nut and zinc plated washer included
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Brass