Sioux Chief

2 in. 7.02 gpm Shower Module Drain

Part #S82527A  |  Manufacturer Part #825-27A

Drain Opening:

4-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strainer fingers grip slots in top to prevent slipping and turning
  • Stainless steel strainer

Specifications

ANSI Specifications: ANSI A112.18.2-2005

ASME Specifications: ASME A112.18.2-2005

Adjustable: Yes

Application: Residential

Color Finish: White

Color Finish Category: Whites

Diameter: 4-1/4 in

Drain Base Height: 3-1/4 in

Drain Base Material: ABS

Drain Opening: 4-1/4 in

End Connection 1: Solvent Weld

End Connections: Solvent Weld

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Diameter: 4-1/4 in

Height: 2-5/8 in

IAPMO Listed: No

Material: Plastic

Type: S82527A

Width: 4-1/4 in