2 in. 9.7 gpm Shower Pan Drain in Polished Stainless
2 in. 9.7 gpm Shower Pan Drain in Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled drain body and mounting holes for easy subfloor installation
Specifications
- ASME:
- ASME A112.18
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-05
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Diameter:
- 6-5/8 in
- Drain Base Height:
- 5-15/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9.7 gpm
- Grate Color Finish:
- Polished Stainless
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Height:
- 5-15/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, 301L
- NSF Certified:
- No
- Outlet Type:
- Hub
- UL Listed:
- No