2 in. ABS Flashing Drain with 1/2 in. Tap

You last purchased this on
 
Sioux Chief

863 Series 2 in. ABS Flashing Drain with 1/2 in. Tap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

863 Series 2 in. ABS Flashing Drain with 1/2 in. Tap

  • Fast #
  • Part #S863HA23T
  • Item #1437341
  • Manufacturer Part #863-HA23T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed with threaded brass inserts for collar screws
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Collection:
863 Series
Construction:
Non-Membrane
Drain Base Height:
6-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Fits Pipe Size:
2 in
Width:
8-1/2 in