2 in. Inside Caulk Plastic Nickel Bronze Shower Drain

You last purchased this on
 
Sioux Chief

821 Series 2 in. Inside Caulk Plastic Nickel Bronze Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

821 Series 2 in. Inside Caulk Plastic Nickel Bronze Shower Drain

  • Fast #
  • Part #S821200ANQ
  • Item #1833540
  • Manufacturer Part #821-200ANQ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
Adjustable:
Yes
Collection:
821 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
4-1/2 in
Grate Shape:
Square
Outlet Type:
Inside Caulk