Sioux Chief 2 in. ABS Shower Drain with Strainer
S8252A
Drain Opening
4-1/4 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ANSI Specifications
- ANSI A112.18.2-2005
- Application
- Residential
- Color Finish
- Black
- Color Finish Category
- Blacks
- Diameter
- 4-1/4 in
- Drain Opening
- 4-1/4 in
- End Connection 1
- Solvent Weld
- Height
- 2-5/8 in
- Material
- Plastic
- Material Type
- ABS
- Width
- 4-1/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday