1-1/2 x 2 in. Cast Brass P-Trap in Rough Brass
1-1/2 x 2 in. Cast Brass P-Trap in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass material with cleanout
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Cleanout:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Sweat
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in