2 in. 16 ga Galvanized Stamped Steel Split Ring Hanger
This product has been replaced by
Manufacturer Part #516-7GPK2
516 Series 2 in. 16 ga Galvanized Stamped Steel Split Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized
- Made in the USA
- For use with 3/8 in all-thread rod
- MSS-SP 58 type 12
- For suspension of non-insulated stationary pipe
Specifications
- Application:
- IPS Pipe, Light Commercial
- Coating:
- Galvanized
- Collection:
- 516 Series
- Depth:
- 63/100 in
- Diameter - Outside:
- 2-19/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 16 ga
- Height:
- 2-39/50 in
- Length:
- 3-47/50 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 180 lb