2 in. Hub Plastic Nickel Bronze Floor Drain
842 Series 2 in. Hub Plastic Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
- Adapt to any standard FIP adapters
Specifications
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Collection:
- 842 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Width:
- 5-1/8 in