4 in. Hub Plastic Nickel Bronze Floor Drain
863 Series 4 in. Hub Plastic Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acme threads are stronger than pipe threads and prevent cross-threading
- Square strainer is perfect for floor tile
- Base adapter with clamping collar and head adapter
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3-2001
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- 863 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Width:
- 8-1/2 in