2 in. Hub Plastic White Shower Drain
825 Series 2 in. Hub Plastic White Shower Drain
Frequently Purchased Together
Product Details
- Not for use with putty with plastic shower drains
- Stainless steel strainer
Specifications
- ANSI:
- ANSI A112.18.2 2005
- ASME:
- ASME A112.18.2 2005
- Application:
- Residential
- Collection:
- 825 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Construction:
- Non-Membrane
- Diameter:
- 4-1/4 in
- Drain Base Height:
- 3-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Drain Opening:
- 4-1/4 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 2-5/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Hub
- Width:
- 4-1/4 in