0 items

Sioux Chief 2 in. Shower Drain Base, Coil and Plug

S821THP2

Fits Pipe Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Accepts snap-in and screw on strainers
  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
Product Type
Drain Base

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday