2 in. Hub Plastic Stainless Steel Shower Drain
821 Series 2 in. Hub Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
- Includes ABS head models
- Installs easily
Specifications
- ASME:
- ASME A112.18.2 2005
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 821 Series
- Construction:
- Non-Membrane
- Diameter:
- 5-1/8 in
- Drain Base Height:
- 2-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 8.5 gpm
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Outlet Type:
- Hub
- UL Listed:
- No