0 items

Sioux Chief 2 in. Shower Pan Drain Ring and Strainer

S821200PQ

Color Finish

Starting at $48.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Drain Opening
2 in
End Connection 1
Hub
Material
Plastic

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday