2 in. Shower Pan Drain with Screw-on Strainer
821 Series 2 in. Shower Pan Drain with Screw-on Strainer
Frequently Purchased Together
Product Details
- Beveled flashing body for easy subfloor installation
- Made in the USA
- Machine screws and threaded brass inserts in drain body, and head adapter
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- No