1/2 - 1 x 20 in. 16 ga Copper Plated Steel Pipe Support Bracket
521 Series 1/2 - 1 x 20 in. 16 ga Copper Plated Steel Pipe Support Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heat the tube, not the bracket
- 1/2 in, 3/4 in, and 1 in holes
- Extruded models provide 4 times the soldering surface for extra strength
- Use with pipe eye™ insulators
- Made in the USA
Specifications
- Application:
- Stub-out Support, Water Supply
- Coating:
- Copper Plated
- Collection:
- 521 Series
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 16 ga
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- Material:
- Steel
- UL Listed:
- No
- Work Load Limit:
- 25 lb
- cUPC Certified:
- Yes