23 in. G90 Galvanized Steel Adjustable Bracket

You last purchased this on
 
Sioux Chief

WiderSlider™ 23 in. G90 Galvanized Steel Adjustable Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

WiderSlider™ 23 in. G90 Galvanized Steel Adjustable Bracket

  • Fast #
  • Part #S520626
  • Item #4631865
  • Manufacturer Part #520-626
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pre-dimensioned hash marks for quicker, more precise installations
  • Pre-assembled and fully adjustable with interlocking tab to secure safe overlap and prevent disassembly
  • Eliminates cutting and fabricating metal studs or wood blocks
  • Made in the USA
  • Mount to face of studs or bed tabs to recess at 1-1/2 in or 2-1/2 in depths within stud cavity
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Clamps, Electrical Boxes, Fittings, Tube Straps Ducting
Coating:
Galvanized
Collection:
WiderSlider™
Gauge (metal):
22 ga
Length:
23 in
Material:
Steel
Material Type:
G90
Origin:
Domestic
Product Type:
Adjustable Bracket
UL Listed:
No
Width:
1-3/8 in
Work Load Limit:
25 lb