1-1/2 - 6 x 26 in. Carbon Steel and Polyethylene Stake
Tomahawk™ 1-1/2 - 6 x 26 in. Carbon Steel and Polyethylene Stake
-
Pick Up: 30 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Supports closer bends
- Secures 1-1/2" to 6" schedule 40 DWV piping
- Prevents pipe from floating or moving during concrete pours
- Made in the USA
Specifications
- Adjustable:
- No
- Application:
- PVC Pipe
- Collection:
- Tomahawk™
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in - 6 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Stake
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 39/50 in