1 - 6 in. ABS and Polypropylene Pipe Hanger

You last purchased this on
 
Sioux Chief

ZipStick™ 1 - 6 in. ABS and Polypropylene Pipe Hanger

  • Fast #
  • Part #S553026
  • Item #7759128
  • Manufacturer Part #553-026
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

ZipStick™ 1 - 6 in. ABS and Polypropylene Pipe Hanger

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • ZipStrap™ only accessory extends total strap length for larger diameters
  • Universal cradle hangs any pipe from 1" CTS to 6" IPS
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Application:
Drains, Vent, Wastewater
Collection:
ZipStick™
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
1 in - 6 in
IAPMO Listed -:
Yes
Length:
26 in
Material:
Plastic, Stainless Steel
Material Type:
ABS, Polypropylene
Product Type:
Pipe Hanger
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Work Load Limit:
50 lb