1/2 - 1 x 26 in. 18 ga Copper Plated Steel Pipe Support Bracket
521-85 Series 1/2 - 1 x 26 in. 18 ga Copper Plated Steel Pipe Support Bracket
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 1800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stiffening ribs on top and bottom for ultimate rigidity
- Heat the tube, not the bracket
- Reduce inventory and simplify buying with one bracket that features multiple hole sizes and notches
- All holes and notches are extruded for maximum soldering surface
Specifications
- Application:
- Stub-out Support, Water Supply
- Coating:
- Copper Plated
- Collection:
- 521-85 Series
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 18 ga
- Height:
- 2-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 26 in
- Material:
- Steel
- UL Listed:
- No
- Work Load Limit:
- 25 lb
- cUPC Certified:
- Yes